KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydrostatic Test Pump, 5-1/2 HP

WHEELER-REX| Zoro #: G0359931| Mfr #: 465010

$2787.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Type: Triple Diaphragm, Positive Displacement
Inlet Hose: 3/4" ID x 10 Ft., 3/4" Male GHT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0359931 Mfr #: 465010
Width: 24"Type: Triple Diaphragm, Positive Displacement
Inlet Hose: 3/4" ID x 10 Ft., 3/4" Male GHTInlet: 3/4" Female GHT
Relief Valve: Adjustable PressureShaft Size: 1"
Height: 35"HP: 5-1/2
Item: Hydrostatic Test PumpEngine RPM: 550
Engine/Motor Type: GasEngine Size: 88cc
Outlet: 3/4" MNPTIncludes: Quick Disconnect Fittings For Inlet and Discharge Hoses
Max. Pressure: 500 psiGPM: 10
Length: 28"Discharge Hose: 3/4" ID x 10 Ft., 3/4" MNPT Both Ends
Engine Brand: HondaMaterial of Construction: Metal
Features: Inlet Hose Strainer, Automatic Bypass, Two Wheeled Cart With Pneumatic WheelsLubrication: Pump 40W Non-Detergent Oil, 20 oz, Gear Case 80/90W Gear Oil, 16 oz.
Gauge: Glycerin Filled, 0 to 600 psiCountry of Origin (subject to change): United States

Description

Hydrostatic Test Pump, 5-1/2 HP, Inlet 3/4 In Female GHT, Outlet 3/4 In MNPT, 10 GPM, Engine Brand Honda, Gasoline Engine, 550 RPM, Adjustable Pressure Relief Valve, Gauge Glycerin Filled, 0 to 600 psi, Lubrication 40W Non-Detergent Oil, 20 oz, Gear Case 80/90W Gear Oil, 16 oz., Shaft Size 1 In, Max. Pressure 500 psi, Features Inlet Hose Strainer, Automatic Bypass, Two Wheeled Cart With Pneumatic Wheels, Includes Quick Disconnect Fittings For Inlet and Discharge Hoses

Reviews