Hydrostatic Test Pump, 6-1/2 HP

WHEELER-REX| Zoro #: G1331233| Mfr #: 46501

$2716.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 28"Type: Triple Diaphragm, Positive DisplacementShaft Size: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1331233 Mfr #: 46501
Length: 28"Type: Triple Diaphragm, Positive Displacement
Shaft Size: 1"Engine Brand: B&S
Engine/Motor Type: GasGauge: Glycerin Filled, 0 to 600 psi
Max. Pressure: 500 psiWidth: 24"
HP: 6-1/2Inlet Hose: 3/4" ID x 10 Ft., 3/4" Male GHT
Material of Construction: MetalGPM: 10
Discharge Hose: 3/4" ID x 10 Ft., 3/4" MNPT Both EndsOutlet: 3/4" MNPT
Includes: Quick Disconnect Fittings For Inlet and Discharge HosesRelief Valve: Adjustable Pressure
Features: Inlet Hose Strainer, Automatic Bypass, Two Wheeled Cart With Pneumatic WheelsItem: Hydrostatic Test Pump
Inlet: 3/4" Female GHTLubrication: Pump 40W Non-Detergent Oil, 20 oz, Gear Case 80/90W Gear Oil, 16 oz.
Engine Size: 104ccEngine RPM: 550
Height: 35"Country of Origin (subject to change): United States

Description

Hydrostatic Test Pump, 6-1/2 HP, Inlet 3/4 In Female GHT, Outlet 3/4 In MNPT, 10 GPM, Engine Brand B&S, Gasoline Engine, 550 RPM, Adjustable Pressure Relief Valve, Gauge Glycerin Filled, 0 to 600 psi, Lubrication 40W Non-Detergent Oil, 20 oz, Gear Case 80/90W Gear Oil, 16 oz., Shaft Size 1 In, Max. Pressure 500 psi, Features Inlet Hose Strainer, Automatic Bypass, Two Wheeled Cart With Pneumatic Wheels, Includes Quick Disconnect Fittings For Inlet and Discharge Hoses

Reviews