Wheeler-Rex
Roll Groover, w/Manual Pump, 220V
- Zoro #: G7034338
- Mfr #: 7702
Hover or click to zoom Tap to zoom
Key Features
- Item: Roll Groover,w/Manual Pump,220V
$8,642.39
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Subtotal: $8,642.39
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Wheeler-Rex
- MFR #7702
- Zoro #G7034338
- Country of OriginJapan
Details
Item | Roll Groover,w/Manual Pump,220V |
Description
The Wheeler-Rex 7702 Roll Groover with Manual Pump is the perfect tool for making precise, clean grooves in metal tubing. It works great on sheet metal and duct work. The roll groover will help you get your job done right.
Reviews of Wheeler-Rex #7702
Explore more
- WHEELER-REX Roll Groover, for 300 Compact 8402
- WHEELER-REX Hydraulic Roll Groover, w/Base 6090/7090 9700
- WHEELER-REX Roll Groover, for 6790 8403
- WHEELER-REX Roll Groover, for 300 8401
- WHEELER-REX Roll Groover, w/Power Pump, 220V 7703
- WHEELER-REX Roll Groover, for 6090/7090/8090 8400
- GREENLEE Mechanical Conduit Bender 1/2 X2 1818R
- MASTER FLOW Joint Strap Brown Aluminum ARSBR
- GARDNER BENDER Electrical Conduit Bender, 1/2 to 2, 15A B2000
- GREENLEE 555 Shoerig For 1-1/2 - 2 Conduit 17937
- GREENLEE Adjustable Reel Stand, 54 In Max Height 683
- Wheeler-Rex Mechanical and Electrical Pipe Benders