White-Rodgers
Mercury Flame Sensor, No.20, 3 Pin, 48 In
Mfr # 3098-156
Zoro # G2801592
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug-In Bulb Style No. 20
- Includes Adapters
- Plug Type Three Pin
- Sensor Length 48 in
- Standards CSA Certified
Explore More Products
- WHITE-RODGERS 586-105111 12Vdc Single Pole 586-105111
- WHITE-RODGERS 90-T40F3 40Va, 50/60 Hz, 90-T40F3
- WHITE-RODGERS 1C20-101 Economy Stat Heat Only 1C20-101
- WHITE-RODGERS Nat/LP Conversion, 2 Stage, 36 Series F0092 100800
- WHITE-RODGERS F84-0433 3/4" Zone Valve Stem F84-0433
- WHITE-RODGERS 586-117111 36Vdc Spno Isolated 586-117111
- WHITE-RODGERS 3L02-190 Limit Control Manual 3L02-190
- WHITE-RODGERS 3L09-17 Board Mount Limit 3L09-17
- WHITE-RODGERS INT. ASSY FOR 1311/1361 3/4 in. F84-0433
- NORDYNE 660812R Inshot Burner 660812R
- LENNOX Merv 16 Upgrade Kit W/Insert, Lex8345 X8345
- White-Rodgers Furnace and Heater Parts