Class 2 Transformer, 60VA, 24VAC, Foot

WHITE-RODGERS| Zoro #: G1012636| Mfr #: 90-T60C3

$30.33 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Depth: 3.25"Primary Connection: 11" LeadsEnclosure Finish: No Finish
Save 15%. Sign up for Z-mail.


Zoro #: G1012636 Mfr #: 90-T60C3
Depth: 3.25"Primary Connection: 11" Leads
Enclosure Finish: No FinishSecondary Connection: 11" Leads
Output Voltage: 24VACHz: 50/60
Phase: 1Input Voltage: 120/208/240VAC
Enclosure Rating: Not RatedStandards: cURus File Number E33334
Temp. Rise: 85 Degrees CWidth: 4.00"
Protective Device: Circuit BreakerEnclosure Type: Open
Height: 2.62"Item: Class 2 Transformer
Mounting: FootVA Rating: 60
Country of Origin (subject to change): China


Class 2 Transformer, Input Voltage - Transformer 120VAC, 208VAC, 240VAC, Output Voltage - Transformer 24VAC, VA Rating - Transformer 60VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection 11 In. Leads, Secondary Connection 11 In. Leads, Temp. Rise 85 Degrees C, Enclosure Finish No Finish, Enclosure Rating Not Rated