White-Rodgers
Control, Hot Surface Ignition, 24V
- Zoro #: G4489877
- Mfr #: 50M56U-843
Hover or click to zoom Tap to zoom
Key Features
- Igniter Warm-Up Time (Sec.): 17 sec
- Width (In.): 5 1/4 in
- For Use With: Residential, Commercial Heating Equipment
- Amps AC: 0.45 A
- Retries: 2
- Probe Length (In.): 15 1/2 in
- Lockout Time (Sec.): 275
- Height (In.): 7 in
$172.99
Subtotal: $172.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WHITE-RODGERS Integrated Furnace Ctl 50A55-843
- WHITE-RODGERS Dryer Gas Valve, NG/LP 25M01A-100
- WHITE-RODGERS Ignition Module, 120V, 2-1/4inDx3-13/32inW 767A-383
- WHITE-RODGERS Ignition Module, 120V, 1-15/16inDx2inW 768A-844
- WHITE-RODGERS Univ Hsi Ignition Mod 50E47-843
- WHITE-RODGERS Flame Sensor 760-401
- HONEYWELL HOME Universal Ignition Control S8910U3000
- ALLANSON 2714-655 12,000V Ignition 2714-655
- ROBERTSHAW Gas Cooking Electromagnet Replace Kit, J 1720-801
- ROBERTSHAW Elec Cook Control, Tstat, Repl 5300 Series 5300-041
- DIVERSITECH Hot Surface Igniter, 3-1/4" L, LP/NG Gas IGN-405
- White-Rodgers Ignition Systems and Components