SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Replacement Filter, 14x18x4"

WHITE-RODGERS| Zoro #: G1014063| Mfr #: F825-0633

$123.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Nominal Width: 18"Nominal Depth: 4"For Use With: Mfr. No. MCS600W, MCD1200W
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1014063 Mfr #: F825-0633
Nominal Width: 18"Nominal Depth: 4"
For Use With: Mfr. No. MCS600W, MCD1200WNominal Filter Size: 14x18x4
Nominal Height: 14"Item: Air Cleaner Filter
Frame Included: YesCountry of Origin (subject to change): Netherlands

Description

Air Cleaner Filter,Nominal Height 14 In.,Nominal Width 18 In.,Nominal Depth 4 In.,For Use With Mfr. No. MCS600W, MCD1200W

Reviews