Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Gas Valve, Fast Opening, 230, 000 BtuH

  • Zoro #: G2866866
  • Mfr #: 36C03-300

$74.50

Details
  • Includes: 3/4 x 1/2" and 1/2 x 3/8" Reducer Bushings, Thermocouple Actuated Line Interrupter, Natural to LP Gas Conversion Kit, ECO Terminals
  • LP Conversion Kit: Yes
  • Outlet Size: 3/4"
See full product details
This item ships free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

White-Rodgers #36C03-300 Specifications

  • Zoro #: G2866866
  • Mfr #: 36C03-300
Includes: 3/4 x 1/2" and 1/2 x 3/8" Reducer Bushings, Thermocouple Actuated Line Interrupter, Natural to LP Gas Conversion Kit, ECO Terminals LP Conversion Kit: Yes
Outlet Size: 3/4" Ignition Type: Standing Pilot
Amps AC: 0.23A Reducer Bushing Kit: 3/4 x 1/2" and 1/2 x 3/8"
Inlet Size: 1/2" Gas Type: NG/LP
Side Taps: No Ambient Temp. Range: -40 to 175 Degrees F
Max. Inlet Pressure: 1/2 psi Inlet Pressure Tap: No
Valve Type: Fast Opening Pressure Setting Range: 2.5 to 5.0" WC
BtuH Capacity: 230,000 Coil Volts: 24VAC
Item: Gas Valve Standards: CSA Approved
Country of Origin (subject to change): Mexico

Description

Gas valves come in a wide variety of ignition, valve, and coil types. Take a look at the features for White-Rodgers Gas Valve. Coil Volts: 24, Includes: 3/4 x 1/2" and 1/2 x 3/8" Reducer Bushings, Thermocouple Actuated Line Interrupter, Natural to LP Gas Conversion Kit, ECO Terminals, Gas Type: NG/LP.

Reviews of White-Rodgers #36C03-300