KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Gas Valve, Fast Opening, 230, 000 BtuH

WHITE-RODGERS| Zoro #: G0627882| Mfr #: 36C03-333

$79.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: 3/4 x 1/2" and 1/2 x 3/8" Reducer Bushings, Thermocouple Actuated Line Interrupter, Reducer Bushings, LP Conversion Kit, ECO Terminals
Item: Gas Valve
LP Conversion Kit: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0627882 Mfr #: 36C03-333
Includes: 3/4 x 1/2" and 1/2 x 3/8" Reducer Bushings, Thermocouple Actuated Line Interrupter, Reducer Bushings, LP Conversion Kit, ECO TerminalsItem: Gas Valve
LP Conversion Kit: YesAmps AC: 0.23
Inlet Pressure Tap: NoValve Type: Fast Opening
Ambient Temp. Range: -40 to 175 Degrees FSide Taps: Yes
Pressure Setting Range: 2.5 to 5.0" WCIgnition Type: Standing Pilot
Gas Type: NG/LPReducer Bushing Kit: 3/4 x 1/2" and 1/2 x 3/8"
Coil Volts: 24Inlet Size: 1/2"
Outlet Size: 3/4"BtuH Capacity: 230,000
Country of Origin (subject to change): Mexico

Description

Gas Valve, Ignition Type Standing Pilot, BtuH Capacity 230,000, Valve Type Fast Opening, Coil Volts 24, Gas Type NG/LP, Inlet Size 1/2 In., Outlet Size 3/4 In., LP Conversion Kit Yes, Side Taps Yes, Inlet Pressure Tap No, Reducer Bushing Kit 3/4 x 1/2 In. and 1/2 x 3/8 In., Ambient Temp. Range -40 to 175 Degrees F, Amps AC 0.23, Pressure Setting Range 2.5 to 5.0 In. WC

Reviews