SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Gas Valve, Fast Opening, 230, 000 BtuH

WHITE-RODGERS| Zoro #: G2081177| Mfr #: 36C03U-333

$112.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps AC: 0.23Ambient Temp. Range: -40 to 175 Degrees FReducer Bushing Kit: 1/2 x 3/8" and 3/4 x 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2081177 Mfr #: 36C03U-333
Amps AC: 0.23Ambient Temp. Range: -40 to 175 Degrees F
Reducer Bushing Kit: 1/2 x 3/8" and 3/4 x 1/2"Ignition Type: Standing Pilot
LP Conversion Kit: YesValve Type: Fast Opening
Pressure Setting Range: 2.5 to 5.0" WCIncludes: 1/2 x 3/8" and 3/4 x 1/2" Reducer Bushings, Natural to LP Gas Conversion Kit, ECO Terminals
Gas Type: NG/LPOutlet Size: 3/4"
Coil Volts: 750mVItem: Gas Valve
BtuH Capacity: 230,000Side Taps: Yes
Inlet Pressure Tap: YesInlet Size: 1/2"
Country of Origin (subject to change): Mexico

Description

Gas Valve, Ignition Type Standing Pilot, BtuH Capacity 230,000, Valve Type Fast Opening, Coil Volts 750mV, Gas Type NG/LP, Inlet Size 1/2 In., Outlet Size 3/4 In., LP Conversion Kit Yes, Side Taps Yes, Inlet Pressure Tap Yes, Reducer Bushing Kit 1/2 x 3/8 In. and 3/4 x 1/2 In., Ambient Temp. Range -40 to 175 Degrees F, Amps AC 0.23, Pressure Setting Range 2.5 to 5.0 In. WC, Includes 1/2 x 3/8 In. and 3/4 x 1/2 In. Reducer Bushings, Natural to LP Gas Conversion Kit, ECO Terminals

Reviews