Gas Valve, Fast Opening, 400, 000 BtuH

WHITE-RODGERS| Zoro #: G1880627| Mfr #: 36H64-463

$130.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Amps AC: 0.54
Ambient Temp. Range: -40 to 175 Degrees F
Ignition Type: 2-Stage Intermittent or Hot Surface Ignition
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1880627 Mfr #: 36H64-463
Amps AC: 0.54Ambient Temp. Range: -40 to 175 Degrees F
Ignition Type: 2-Stage Intermittent or Hot Surface IgnitionLP Conversion Kit: Yes
Valve Type: Fast OpeningPressure Setting Range: 1.5 to 3.5" WC
Includes: Natural to LP Gas Conversion KitGas Type: NG/LP
Outlet Size: 3/4"Coil Volts: 24
Item: Gas ValveBtuH Capacity: 300,000
Side Taps: NoInlet Pressure Tap: Yes
Inlet Size: 3/4"Country of Origin (subject to change): Mexico

Description

Gas Valve, Ignition Type 2-Stage Intermittent or Hot Surface Ignition, BtuH Capacity 300,000, Valve Type Fast Opening, Coil Volts 24, Gas Type NG/LP, Inlet Size 3/4 In., Outlet Size 3/4 In., LP Conversion Kit Yes, Side Taps No, Inlet Pressure Tap Yes, Ambient Temp. Range -40 to 175 Degrees F, Amps AC 0.54, Pressure Setting Range 1.5 to 3.5 In. WC, Includes Natural to LP Gas Conversion Kit

Reviews