Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Gas Valve, Slow Opening, NG

  • Zoro #: G3106629
  • Mfr #: 36C94-906

$283.95

  • Outlet Size: 3/4"
  • Item: Gas Valve
  • Valve Type: Slow Opening
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

White-Rodgers #36C94-906 Specifications

  • Zoro #: G3106629
  • Mfr #: 36C94-906
Outlet Size: 3/4" Item: Gas Valve
Valve Type: Slow Opening Gas Type: Natural Gas
Coil Volts: 24V Inlet Size: 3/4"
BtuH Capacity: 50,000 to 400,000 Ignition Type: Standing Pilot
LP Conversion Kit: No Side Taps: No
Inlet Pressure Tap: Yes Amps AC: 0.6A
Standards: CSA Approved Ambient Temp. Range: -40 Degrees to 175 Degrees F
Max. Inlet Pressure: 1/2 psi Country of Origin (subject to change): Mexico

Description

Gas valves control the flow of gasses like liquefied petroleum, oxygen, and natural gas. Here are some important details for White-Rodgers Gas Valve. Coil Volts: 24, Gas Type: NG.

Reviews of White-Rodgers #36C94-906