Ignitor, Hot Surface

WHITE-RODGERS| Zoro #: G0607004| Mfr #: 767A-361

$17.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Special Information: 2 Terminal Receptacle With 0.093 Male Pins, Mounting Tab on Right Hand Side
Voltage: 120
Item: Hot Surface igniter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0607004 Mfr #: 767A-361
Special Information: 2 Terminal Receptacle With 0.093 Male Pins, Mounting Tab on Right Hand SideVoltage: 120
Item: Hot Surface igniterIncludes: Universal Replacements have 9" Leads Rated at 250 Degrees Fahrenheit, 120 Volts, 60 Hertz, 5.0 Amps with 15, 17 or 45 Second H.S.I System
Type: Silicon CarbidePackage Quantity: 1
Length (In.): 5-1/4Gas Type: LP/NG
Country of Origin (subject to change): United States

Description

Hot Surface Ignitor, Silicon Carbide, Length 5-1/4 In, Voltage 120, Gas Type LP/Nat, 2 Terminal Receptacle With 0.093 Male Pins, Mounting Tab on Right Hand Side, Includes Universal Replacements have 9 In Leads Rated at 250 Degrees Fahrenheit, 120 Volts, 60 Hertz, 5.0 Amps with 15, 17 or 45 Second H.S.I System

Reviews