Light, Gemicidal Uv

WHITE-RODGERS| Zoro #: G1523916| Mfr #: UV200

$337.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1523916 Mfr #: UV200
Mount: Straight or AngleVoltage: 120/240
Amps AC: 0.5/1.0Height (In.): 6-7/8
Depth (In.): 17-1/16Item: Germicidal UV Light
Air Flow (CFM): 800/2000Width (In.): 14-3/16
Country of Origin (subject to change): United States

Product Description

Germicidal UV Light, Straight or Angle Mount, Air Flow (CFM) 800/2000, Voltage 120/240, 0.5/1.0 Amps AC, Height (In.) 6-7/8, Width (In.) 14-3/16, Depth (In.) 17-1/16

Product Reviews

Save 15%. Sign up for Z-mail.