KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Line Voltage Mechanical Thermostat, Commercial and Residential, 120 to 277VAC

WHITE-RODGERS| Zoro #: G2059267| Mfr #: 1A10-651

$59.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2-7/8"
Inductive Amps @ 120V: 8A
Mounting Type: Vertical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2059267 Mfr #: 1A10-651
Width: 2-7/8"Inductive Amps @ 120V: 8A
Mounting Type: VerticalColor: Tan
Remote Sensing Capability: NoDifferential: 1.5 Degrees F
Number of Switches: 1Item: Line Volt Mechanical Tstat
Pilot Duty Contacts (VA): 125VAContact Rating Resistive @ 120V: 8A
Thermostat Control Range: 36 Degrees to 90 Degrees FThermostat Heating/Cooling: Heating/Cooling
Inductive Amps @ 240V: 4ALocked Rotor Amps @ 120V: 48A
Includes: (2) Dial Stops for Locking Dial Setting or Limiting Temperature Range, Easy-to-Adjust KnobLocked Rotor Amps @ 240V: 24A
Contact Rating Resistive @ 240V: 8AFull Load Amps @ 120VAC: 8A
Thermostat Programmable: NoThermostat Switch Type: SPDT
Thermostat Item: Line Voltage Mechanical ThermostatHeight: 5-1/8"
Remote Sensing Bulb Included: NoFull Load Amps @ 240VAC: 4A
Depth: 2-1/8"Switch Action: Open/Close on Rise
Thermostat Voltage: 120 to 277VACCountry of Origin (subject to change): Mexico

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 36 Degrees to 90 Degrees F, Thermostat Voltage 120 to 277VAC, Full Load Amps @ 120VAC 8A, Full Load Amps @ 240VAC 4A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Thermostat Item Line Voltage Mechanical Thermostat, Remote Sensing Bulb Included No, Switch Action Open/Close on Rise, Number of Switches 1, Differential 1.5 Degrees F, Height 5-1/8 In.

Reviews