Line Voltage Mechanical Thermostat, Commercial and Residential, 120 to 240VAC

WHITE RODGERS| Zoro #: G0321334| Mfr #: 152-9

$124.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thermostat Switch Type: SPSTContact Rating Resistive @ 120V: 25AItem: Line Volt Mechanical Tstat
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0321334 Mfr #: 152-9
Thermostat Switch Type: SPSTContact Rating Resistive @ 120V: 25A
Item: Line Volt Mechanical TstatThermostat Voltage: 120 to 240VAC
Temp. Sensitivity: 2 Degrees FContact Rating Resistive @ 240V: 22A
Height: 4-1/2"Thermostat Programmable: No
Number of Switches: 1Thermostat Heating/Cooling: Heating
Mounting Location: wallDifferential: 2 Degrees F
Remote Sensing Capability: NoDepth: 2-1/4"
Inductive Amps @ 120V: 14AIncludes: Set Point Dial and Manual on Position
Mounting Type: VerticalSwitch Action: Open on Rise
Thermostat Control Range: 55 Degrees to 85 Degrees FFull Load Amps @ 120VAC: 14A
Thermostat Item: Line Voltage Mechanical ThermostatRemote Sensing Bulb Included: No
Full Load Amps @ 240VAC: 7AColor: Gray
Inductive Amps @ 240V: 7AWidth: 4-1/2"
Country of Origin (subject to change): Mexico

Description

Line Volt Mechanical Tstat, Thermostat Switch Type SPST, Thermostat Control Range 55 Degrees to 85 Degrees F, Thermostat Voltage 120 to 240VAC, Full Load Amps @ 120VAC 14A, Full Load Amps @ 240VAC 7A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating, Remote Sensing Bulb Included No, Switch Action Open on Rise, Number of Switches 1, Differential 2 Degrees F, Height 4-1/2 In., Width 4-1/2 In., Depth 2-1/4 In., Temp. Sensitivity 2 Degrees F, Color Gray

Reviews