Line Voltage Mechanical Thermostat, Heating Only, 240 to 277VAC, 1 Stage

WHITE-RODGERS| Zoro #: G0345493| Mfr #: 1A66-641

$30.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BeigeFull Load Amps @ 120VAC: 15ARemote Sensing Bulb Included: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0345493 Mfr #: 1A66-641
Color: BeigeFull Load Amps @ 120VAC: 15A
Remote Sensing Bulb Included: NoContact Rating Resistive @ 277V: 18A
Thermostat Control Range: 40 Degrees to 85 Degrees FThermostat Heating/Cooling: Heating
Thermostat Voltage: 240 to 277VACContact Rating Resistive @ 240V: 22A
Full Load Amps @ 240VAC: 15ASensor Type: Bi-Metal
Number of Switches: 1Remote Sensing Capability: No
Mounting Type: VerticalThermostat Switch Type: DPST
Differential: +/- 1 Degrees FSwitch Action: Open on Rise
Height: 4-1/2"Thermostat Item: Line Voltage Mechanical Thermostat
Item: Line Volt Mechanical TstatThermostat Programmable: No
Width: 2-3/4"Depth: 1-1/4"
Country of Origin (subject to change): Mexico

Description

Line Volt Mechanical Tstat, Thermostat Switch Type DPST, Thermostat Control Range 40 Degrees to 85 Degrees F, Thermostat Voltage 240 to 277VAC, Full Load Amps @ 120VAC 15A, Full Load Amps @ 240VAC 15A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating, Remote Sensing Bulb Included No, Switch Action Open on Rise, Number of Switches 1, Differential +/- 1 Degrees F, Height 4-1/2 In., Width 2-3/4 In., Depth 1-1/4 In., Sensor Type Bi-Metal, Color Beige

Reviews