Line Voltage Thermostat, 120 to 240VAC, 1 Stage

WHITE-RODGERS| Zoro #: G1437816| Mfr #: 1E65-144

$34.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteFull Load Amps @ 120VAC: 16.7AMounting Type: Vertical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1437816 Mfr #: 1E65-144
Color: WhiteFull Load Amps @ 120VAC: 16.7A
Mounting Type: VerticalThermostat Control Range: 45 Degrees to 90 Degrees F
Thermostat Voltage: 120 to 240VACIncludes: Standby Switch, TRIAC Technology, Universal Mounting Plate and Hardware
Display Type: Digital LCDFull Load Amps @ 240VAC: 16.7A
Sensor Type: ThermistorStandards: CSA
Number of Switches: 1Thermostat Switch Type: SPST
Number of Stages: 1Differential: 1 Degrees F
Switch Action: Open On RiseHeight: 5"
Thermostat Item: Line Voltage ThermostatThermostat Heating/Cooling: Heating
Item: Line Voltage ThermostatThermostat Programmable: No
Temp. Sensitivity: 0.2 Degrees FWidth: 4-3/16"
Depth: 1-1/4"Country of Origin (subject to change): China

Description

Line Voltage Thermostat, Thermostat Programmable No, Thermostat Heating/Cooling Heating, Thermostat Switch Type SPST, Thermostat Control Range 45 Degrees to 90 Degrees F, Thermostat Voltage 120 to 240VAC, 16.7A, 16.7A, Temp. Sensitivity 0.2 Degrees F, Sensor Type Thermistor, Switch Action Open on Rise, Number of Switches 1, Differential 1 Degrees F, Height 5 In., Width 4-3/16 In., Depth 1-1/4 In., Display Type Digital LCD, Color White

Reviews