Thermostat, Fixed 65 Degrees F

WHITE-RODGERS| Zoro #: G1449971| Mfr #: 1D78-140

$5.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1449971 Mfr #: 1D78-140
Automatic Changeover: NoSystem Switching: No
Voltage: 24VACItem: Low Voltage Thermostat
Power Method: HardwiredHeight: 3-1/4"
750mV Compatible: NoFan Switching: No
Features: Use Thermostat Mfr. No. 1E78-144, 1E78-151 After Construction to Fit on Temporary Thermostat Sub BaseControl Range: Fixed 65 Degrees F
Color: WhiteTerminal Designations: RH, Y
Mounting: -Depth: 1"
Dual Transformer Compatible: NoWidth: 5-1/4"
Country of Origin (subject to change): China

Product Description

Low Voltage T-Stat, Temporary Construction, For Use With Heat Only, Terminal Designations RH, W, Control Range Fixed 65 F, Stages 1 Heat, Color White, Height 3.25 In, Width 5.3 In, Depth 1.1 In, Volts 24 AC, Use With Sub Base From **2TE31** or 2TE33

Product Reviews