DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Oil Primary Control, Intermittent

WHITE-RODGERS| Zoro #: G1258004| Mfr #: 668-430

$129.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1258004 Mfr #: 668-430
Includes: Safety Switch Indicator Light and A Manual Lock Out LeverCharacteristics: 3A Ignition Rated Transformer
Item: Oil Primary ControlIgnition Type: Intermittent
Safety Switch Timing: 45 sec.Amps @ 120V: 0.4A
Item: Oil Primary ControlAmps @ 120V: 0.4A
Country of Origin (subject to change): Mexico

Product Description

Oil Primary Control, Ignition Type Intermittent, Heater Voltage 120VAC, Safety Switch Timing 45 sec., 0.4A Amps @ 120V, Characteristics 3A Ignition Rated Transformer, For Use With Oil Fired Furnace Control Systems, Includes Safety Switch Indicator Light and A Manual Lock Out Lever

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.