White-Rodgers
Relay, Fan, 24 Vac
- Zoro #: G0747083
- Mfr #: 90-380
Hover or click to zoom Tap to zoom
Key Features
- Switch Type: SPNO/SPNC
- Coil Volts: 24
- Resistive Amps @ 120V: 18
- Full Load Amps @ 120VAC: 12
- Depth (In.): 2 2/3 in
- Width (In.): 1 1/4 in
- Resistive Amps @ 277V: 6
- Type: Enclosed Fan Relay (Heavy-Duty)
$9.25
Subtotal: $9.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- WHITE-RODGERS Center, Fan Control 90-112
- WHITE-RODGERS Pole Contactor, 2-1/2" H, 24 Coil Volts 94-388
- WHITE-RODGERS Relay, Fan, 115/120 Vac 90-294Q
- WHITE-RODGERS Contactor, Type 122, 24V, 40A 90-247
- WHITE-RODGERS Relay, Switching, 1/2 HP 90-341
- WHITE-RODGERS Relay, Fan, 24 Vac 90-370
- WHITE-RODGERS Relay, SPNO/SPNC, 120V 90-382
- WHITE-RODGERS Contactor, Type 122,120V, 30A 90-245
- WHITE-RODGERS Contactor, Type 154, 24V, 30A 90-163
- AAON RELAY OVLD 1825A P78230
- ZORO SELECT Magnetic Relay, Switching, 24V Coil 6ACH5
- White-Rodgers HVACR Relays