SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Relay, Switching, 24 V

WHITE-RODGERS| Zoro #: G1481566| Mfr #: 90-340

$7.23 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height (In.): 2-1/4Current Drawn (Amps): -Pilot Duty @ 24V: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481566 Mfr #: 90-340
Height (In.): 2-1/4Current Drawn (Amps): -
Pilot Duty @ 24V: -Switch Type: DPDT
Full Load Amps @ 208V: -Resistive Amps @ 240V: -
Application: Air Conditioning, Heating/Ventilating Control System, Motor Starting, Heating Element Operation and Power Supply ControlResistive Amps @ 277V: 15
Includes: -Locked Rotor Amps @ 277VAC: -
Resistive Amps @ 120V: -Item: Magnetic Relay
Type: AC SwitchingDepth (In.): 1-7/8
Agency Compliance: ULFull Load Amps @ 277V: 6
Locked Rotor Amps @ 120V: 60Hold VA: -
HP: 1/2N.C. @ 240V (A): -
Width (In.): 2-1/8Full Load Amps @ 120VAC: 12
Resistive Amps @ 208VAC: -N.O. @ 240V (A): -
Inrush VA: -Locked Rotor Amps @ 208V: -
Mounting: UniversalN.C. @ 120V (A): -
Resistive Amps @ 480V: -Full Load Amps @ 240VAC: 6
N.O. @ 120V (A): -Coil Volts: 24
Full Load Amps @ 480V: -Locked Rotor Amps @ 240V: 35
Locked Rotor Amps @ 480V: -Country of Origin (subject to change): China

Description

Magnetic Relay, AC Switching, Coil Volts 24, Switch Type DPDT, 1/2 HP, -, 12 Full Load Amps @ 120VAC, 60, -, -, -, -, 6 Full Load Amps @ 240VAC, 35, 15, 6 Full Load Amps @ 277V, -, -, -, -, -, -, -, -, -, -, -, -, 2-1/4, 2-1/8, 1-7/8, Universal Mounting, Air Conditioning, Heating/Ventilating Control System, Motor Starting, Heating Element Operation and Power Supply Control, UL, Includes -

Reviews