KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermocouple 18 In

WHITE-RODGERS| Zoro #: G0435382| Mfr #: H06E-018

$4.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Special Information: Stainless Steel Element, For 30 mV Standing Pilot Systems
Voltage: 18 to 30 mV
Item: Replacement Thermocouple
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0435382 Mfr #: H06E-018
Special Information: Stainless Steel Element, For 30 mV Standing Pilot SystemsVoltage: 18 to 30 mV
Item: Replacement ThermocoupleIncludes: Universal Adapter
Type: Standard CoaxialPackage Quantity: 1
Length (In.): 18Gas Type: LP/NG
Country of Origin (subject to change): Mexico

Description

Replacement Thermocouple, Standard Coaxial, Length 18 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless Steel Element, For 30 mV Standing Pilot Systems, Includes Universal Adapter

Reviews