SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Thermocouple, 24 In

WHITE-RODGERS| Zoro #: G0590493| Mfr #: H06E-024

$5.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 18 to 30 mVLength (In.): 24Gas Type: LP/NG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0590493 Mfr #: H06E-024
Voltage: 18 to 30 mVLength (In.): 24
Gas Type: LP/NGItem: Replacement Thermocouple
Special Information: Stainless Steel Element, For 30 mV Standing Pilot SystemsIncludes: Universal Adapter
Type: Standard CoaxialPackage Quantity: 1
Country of Origin (subject to change): Mexico

Description

Replacement Thermocouple, Standard Coaxial, Length 24 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless Steel Element, For 30 mV Standing Pilot Systems, Includes Universal Adapter

Reviews