Thermocouple, 30 In

WHITE-RODGERS| Zoro #: G1563861| Mfr #: H06E-030

$5.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 18 to 30 mVLength (In.): 30Gas Type: LP/NG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1563861 Mfr #: H06E-030
Voltage: 18 to 30 mVLength (In.): 30
Gas Type: LP/NGItem: Replacement Thermocouple
Package Quantity: 1Orifice Dia. (In.): -
Includes: Universal AdapterTip Style: -
Type: Standard CoaxialSpecial Information: Stainless Steel Element, For 30 mV Standing Pilot Systems
Country of Origin (subject to change): Mexico

Description

Replacement Thermocouple, Standard Coaxial, Length 30 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless Steel Element, For 30 mV Standing Pilot Systems, Includes Universal Adapter

Reviews