Thermocouple, 36 In

WHITE-RODGERS| Zoro #: G0553716| Mfr #: H06E-036

$4.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 18 to 30 mV
Gas Type: LP/NG
Type: Standard Coaxial
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553716 Mfr #: H06E-036
Voltage: 18 to 30 mVGas Type: LP/NG
Type: Standard CoaxialSpecial Information: Stainless Steel Element, For 30 mV Standing Pilot Systems
Item: Replacement ThermocoupleIncludes: Universal Adapter
Package Quantity: 1Length (In.): 36
Country of Origin (subject to change): Mexico

Description

Replacement Thermocouple, Standard Coaxial, Length 36 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless Steel Element, For 30 mV Standing Pilot Systems, Includes Universal Adapter

Reviews