Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Thermocouple, 48 In

  • Zoro #: G2964516
  • Mfr #: H06E-048

$5.74

Details
  • Includes: Universal Adapter
  • Special Information: Stainless Steel Element, For 30 mV Standing Pilot Systems
  • Voltage: 18 to 30mV
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.

Technical Guides

  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

White-Rodgers #H06E-048 Specifications

  • Zoro #: G2964516
  • Mfr #: H06E-048
Includes: Universal Adapter Special Information: Stainless Steel Element, For 30 mV Standing Pilot Systems
Voltage: 18 to 30mV Gas Type: LP/NG
Item: Replacement Thermocouple Type: Standard Coaxial
For Use With: Replaces Honeywell Q34A, Johnson K19, Robertshaw 1980 and White-Rodgers H06E Length (In.): 48"
Package Quantity: 1 Ea Country of Origin (subject to change): Mexico

Description

If your furnace is not firing up like it should, may we suggest some of our super pilot and ignitor components. Take a look at the features for White-Rodgers Replacement Thermocouple. Voltage: 18 to 30 mV, Includes: Universal Adapter, Gas Type: LP/NG.

Technical Guides

Reviews of White-Rodgers #H06E-048