BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Creeper Seat, High Rise, Adjustable, 16 in

WHITESIDE| Zoro #: G0804483| Mfr #: LD-44-5

$49.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Load Capacity: 240 lb.Height: 3-5/8"Number of Wheels: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0804483 Mfr #: LD-44-5
Load Capacity: 240 lb.Height: 3-5/8"
Number of Wheels: 4Includes: Hardwood Creeper w/ Steel Casters
Headrest: PaddedFrame Material: Hardwood
Item: CreeperWidth: 14-1/2"
Length: 36"Caster Size: 3"
Caster Type: SteelFeatures: Hardwood Creeper w/ Steel Casters
Country of Origin (subject to change): United States

Description

Creeper, Hardwood Creeper w/ Steel Casters, Load Capacity 240 lb., Length 36 In., Width 14-1/2 In., Height 3-5/8 In., Frame Material Hardwood, Padded Headrest, Caster Size 3 In., Caster Type Steel, Number of Wheels 4, Includes Hardwood Creeper w/ Steel Casters

Reviews