HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Fender Cover, Vinyl, Black

WHITESIDE| Zoro #: G0405072| Mfr #: FC1

$18.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: vinyl
Application: Used To Protect Vehicle Finish and Prevent Scratches
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0405072 Mfr #: FC1
Material: vinylApplication: Used To Protect Vehicle Finish and Prevent Scratches
Color: BlackItem: Fender Cover
Package Quantity: 1Size: 24 x 32"
Features: Non Slip Smooth BackingCountry of Origin (subject to change): China

Description

Fender Cover, Vinyl, 24 X 32 In, Non Slip Smooth Backing, Used To Protect Vehicle Finish and Prevent Scratches, Color Black

Reviews