Fender Cover w/ Pockets

WHITESIDE| Zoro #: G0967215| Mfr #: PROFC

$46.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Fender CoverMaterial: vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0967215 Mfr #: PROFC
Color: BlackItem: Fender Cover
Material: vinylPackage Quantity: 1
Features: 3 Pockets, Non Slip Smooth BackingSize: 24 x 40"
Application: Used To Protect Vehicle Finish and Prevent ScratchesStandards: -
Country of Origin (subject to change): China

Description

Fender Cover With 3 Pockets, Vinyl, 24 X 40 In, Non Slip Smooth Backing, Used To Protect Vehicle Finish and Prevent Scratches, Color Black

Reviews