KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Funnel Buddy, 5 In Dia

WHITESIDE| Zoro #: G0242715| Mfr #: FB1

$33.26 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia. (In.): 5
Includes: Funnel And Collection Bottle
For Use With: Automotive Fluids
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0242715 Mfr #: FB1
Dia. (In.): 5Includes: Funnel And Collection Bottle
For Use With: Automotive FluidsConstruction: Plastic
Item: Funnel StorageCapacity: 1 qt.
Spout Outside Dia. (In.): 9/16Length (In.): 17-1/2
Material: steelCountry of Origin (subject to change): China

Description

Funnel Storage, 1 qt. Capacity, Dia. (In.) 5, Plastic Construction, Length (In.) 17-1/2, For Use With Automotive Fluids, Includes Funnel And Collection Bottle

Reviews