KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet, #1, 1.5mm, with 1/4 In Hex

WHITNEY TOOL| Zoro #: G1454801| Mfr #: 96300

$8.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 0.0590"
For Use With: 4AMG9 4" or 4AMH3 9" Collet Type Drill Extension With 1/4" Hex
Item: Collet-Type Drill Extension System
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1454801 Mfr #: 96300
Size: 0.0590"For Use With: 4AMG9 4" or 4AMH3 9" Collet Type Drill Extension With 1/4" Hex
Item: Collet-Type Drill Extension SystemCollet Series: #1
Country of Origin (subject to change): United States

Description

Collet, #1, Size Rang 1.5mm In, For Use With G0874352 4 In or G3440455 9 In Collet Type Drill Extension With 1/4 In Hex

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews