DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Collet, #1, 1/8 In, with 1/4 In Hex

WHITNEY TOOL| Zoro #: G1144281| Mfr #: 96012

$11.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 0.1250"
Item: Collet-Type Drill Extension System
For Use With: 4AMG9 4" or 4AMH3 9" Collet Type Drill Extension With 1/4" Hex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1144281 Mfr #: 96012
Size: 0.1250"Item: Collet-Type Drill Extension System
For Use With: 4AMG9 4" or 4AMH3 9" Collet Type Drill Extension With 1/4" HexCollet Series: #1
Country of Origin (subject to change): United States

Description

Collet, #1, Size Rang 1/8 In, For Use With 4AMG9 4 In or 4AMH3 9 In Collet Type Drill Extension With 1/4 In Hex

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews