Collet, #1, #21, with 1/4 In Hex

WHITNEY TOOL| Zoro #: G1462282| Mfr #: 96016

$10.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 0.1590"
Item: Collet-Type Drill Extension System
For Use With: 4AMG9 4" or 4AMH3 9" Collet Type Drill Extension With 1/4" Hex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1462282 Mfr #: 96016
Size: 0.1590"Item: Collet-Type Drill Extension System
For Use With: 4AMG9 4" or 4AMH3 9" Collet Type Drill Extension With 1/4" HexCollet Series: #1
Country of Origin (subject to change): United States

Description

Collet, #1, Size Rang #21 In, For Use With G0874352 4 In or G3440455 9 In Collet Type Drill Extension With 1/4 In Hex

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews