Collet, #2, #10, with 3/8 In Hex

WHITNEY TOOL| Zoro #: G2002646| Mfr #: 96020

$12.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 0.1935"
Item: Collet-Type Drill Extension System
For Use With: 4AMH1 4" or 4AMH4 9" Collet Type Drill Extension with 3/8" Hex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002646 Mfr #: 96020
Size: 0.1935"Item: Collet-Type Drill Extension System
For Use With: 4AMH1 4" or 4AMH4 9" Collet Type Drill Extension with 3/8" HexCollet Series: #2
Country of Origin (subject to change): United States

Description

Collet, #2, Size Rang #10 In, For Use With G1192362 4 In or G2318303 9 In Collet Type Drill Extension with 3/8 In Hex

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews