Collet, #2, #11, with 3/8 In Hex

WHITNEY TOOL| Zoro #: G0546366| Mfr #: 96019

$12.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Collet-Type Drill Extension System
Size: 0.1910"
For Use With: 4AMH1 4" or 4AMH4 9" Collet Type Drill Extension with 3/8" Hex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0546366 Mfr #: 96019
Item: Collet-Type Drill Extension SystemSize: 0.1910"
For Use With: 4AMH1 4" or 4AMH4 9" Collet Type Drill Extension with 3/8" HexCollet Series: #2
Country of Origin (subject to change): United States

Description

Collet, #2, Size Rang #11 In, For Use With G1192362 4 In or G2318303 9 In Collet Type Drill Extension with 3/8 In Hex

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews