KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Collet, #3, 1/4 In, with 7/16 In Hex

WHITNEY TOOL| Zoro #: G0982992| Mfr #: 96025

$24.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Size: 0.2500"
Item: Collet-Type Drill Extension System
For Use With: 4AMH2 4" or 4AMH5 9" Collet Type Drill Extension with 7/16" Hex
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0982992 Mfr #: 96025
Size: 0.2500"Item: Collet-Type Drill Extension System
For Use With: 4AMH2 4" or 4AMH5 9" Collet Type Drill Extension with 7/16" HexCollet Series: #3
Country of Origin (subject to change): United States

Description

Collet, #3, Size Rang 1/4 In, For Use With G3102741 4 In or G2948617 9 In Collet Type Drill Extension with 7/16 In Hex

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews