DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Drill Ext System, Series #2, 4 In, 1/4 In

WHITNEY TOOL| Zoro #: G1192362| Mfr #: 96001

$17.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 4
Type: Series 2
Item: Drill Extension System
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192362 Mfr #: 96001
Overall Length (In.): 4Type: Series 2
Item: Drill Extension SystemFor Use With: Collets
Application: For Difficult to Reach SpotsShank Dia.: 1/4"
Body Dia.: 7/16"Material: Tool steel
Country of Origin (subject to change): United States

Description

Drill Extension System, Series 2, Tool Steel, Drill Size 1/16 to 5/16, Overall Length 4 In, Shank Dia 1/4, Body Dia 7/16, For Use With Collets, For Difficult to Reach Spots

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews