KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drill Extension, Drill 0.8mm, 1/8 In

WHITNEY TOOL| Zoro #: G1306365| Mfr #: 96353

$31.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 4
Item: Drill Extension
Decimal Equivalent: 0.0315
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1306365 Mfr #: 96353
Overall Length (In.): 4Item: Drill Extension
Decimal Equivalent: 0.0315For Use With: Collets
Application: For Difficult to Reach SpotsShank Dia.: 1/8
Drill Size: 0.8mmBody Dia.: 1/8
Material: Tool steelCountry of Origin (subject to change): United States

Description

Drill Extension, Tool Steel, Drill Size 0.8mm, Overall Length 4 In, Shank Dia 1/8, Body Dia 1/8, For Use With Collets, For Difficult to Reach Spots

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews