DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Drill Extension, Drill #53, 3/16 In

WHITNEY TOOL| Zoro #: G0990604| Mfr #: 96087

$32.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 4
Item: Drill Extension
Decimal Equivalent: 0.0595
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0990604 Mfr #: 96087
Overall Length (In.): 4Item: Drill Extension
Decimal Equivalent: 0.0595For Use With: Collets
Application: For Difficult to Reach SpotsShank Dia.: 3/16
Drill Size: #53Body Dia.: 3/16
Material: Tool steelCountry of Origin (subject to change): United States

Description

Drill Extension, Tool Steel, Drill Size #53, Overall Length 4 In, Shank Dia 3/16, Body Dia 3/16, For Use With Collets, For Difficult to Reach Spots

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews