Drill Extension, Drill #56, 3/16 In

WHITNEY TOOL| Zoro #: G1921561| Mfr #: 96083

$32.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Drill Extension
For Use With: Collets
Drill Size: #56
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1921561 Mfr #: 96083
Item: Drill ExtensionFor Use With: Collets
Drill Size: #56Application: For Difficult to Reach Spots
Body Dia.: 3/16Decimal Equivalent: 0.0465
Shank Dia.: 3/16Overall Length (In.): 4
Material: Tool steelCountry of Origin (subject to change): United States

Description

Drill Extension, Tool Steel, Drill Size #56, Overall Length 4 In, Shank Dia 3/16, Body Dia 3/16, For Use With Collets, For Difficult to Reach Spots

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews