*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Drill Extension, Drill #60, 1/8 In

WHITNEY TOOL| Zoro #: G1879981| Mfr #: 96052

$31.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 4
Item: Drill Extension
Decimal Equivalent: 0.0400
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1879981 Mfr #: 96052
Overall Length (In.): 4Item: Drill Extension
Decimal Equivalent: 0.0400For Use With: Collets
Application: For Difficult to Reach SpotsShank Dia.: 1/8
Drill Size: #60Body Dia.: 1/8
Material: Tool steelCountry of Origin (subject to change): United States

Description

Drill Extension, Tool Steel, Drill Size #60, Overall Length 4 In, Shank Dia 1/8, Body Dia 1/8, For Use With Collets, For Difficult to Reach Spots

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews