Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill #62, 3/16 In (Discontinued)
Mfr # 96077
Zoro # G0291733
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size #62
- Decimal Equivalent 0.0380
- Overall Length (In.) 4
- Shank Dia. 3/16