Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill #64, 3/16 In (Discontinued)
Mfr # 96075
Zoro # G0742016
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size #64
- Decimal Equivalent 0.0360
- Overall Length (In.) 4
- Body Dia. 3/16