Drill Extension, Drill #69, 1/8 In

$31.00 /ea
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Dia.: 1/8Application: For Difficult to Reach SpotsOverall Length (In.): 4Drill Extension, Tool Steel, Drill Size #69, Overall Length 4 In, Shank Dia 1/8, Body Dia 1/8, For Use With Collets, For Difficult to Reach Spots
Specifications
Zoro #: G0867973 Mfr #: 96042 | |
Body Dia.: 1/8 | Application: For Difficult to Reach Spots |
Overall Length (In.): 4 | Drill Size: #69 |
Shank Dia.: 1/8 | Item: Drill Extension |
Decimal Equivalent: 0.0292 | For Use With: Collets |
Material: Tool steel | Country of Origin (subject to change): United States |
Description
Drill Extension, Tool Steel, Drill Size #69, Overall Length 4 In, Shank Dia 1/8, Body Dia 1/8, For Use With Collets, For Difficult to Reach Spots
Restrictions and Compliance
- *1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.