Drill Extension, Drill #71, 1/8 In

WHITNEY TOOL| Zoro #: G1343361| Mfr #: 96040

$31.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 4
Item: Drill Extension
Decimal Equivalent: 0.0260
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1343361 Mfr #: 96040
Overall Length (In.): 4Item: Drill Extension
Decimal Equivalent: 0.0260For Use With: Collets
Application: For Difficult to Reach SpotsShank Dia.: 1/8
Drill Size: #71Body Dia.: 1/8
Material: Tool steelCountry of Origin (subject to change): United States

Description

Drill Extension, Tool Steel, Drill Size #71, Overall Length 4 In, Shank Dia 1/8, Body Dia 1/8, For Use With Collets, For Difficult to Reach Spots

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews