SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Drill Extension, Drill #74, 1/8 In

WHITNEY TOOL| Zoro #: G2459581| Mfr #: 96037

$31.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length (In.): 4Item: Drill ExtensionDecimal Equivalent: 0.0225
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2459581 Mfr #: 96037
Overall Length (In.): 4Item: Drill Extension
Decimal Equivalent: 0.0225For Use With: Collets
Application: For Difficult to Reach SpotsShank Dia.: 1/8
Drill Size: #74Body Dia.: 1/8
Material: Tool steelCountry of Origin (subject to change): United States

Description

Drill Extension, Tool Steel, Drill Size #74, Overall Length 4 In, Shank Dia 1/8, Body Dia 1/8, For Use With Collets, For Difficult to Reach Spots

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews