Tap Ext, 1/16 In and 1/8 RS NPT, 9 In OAL

WHITNEY TOOL| Zoro #: G2154433| Mfr #: 96108

$52.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Dia. (In.): 1/2
Shank Dia.: 0.312"
Material: Tool steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2154433 Mfr #: 96108
Body Dia. (In.): 1/2Shank Dia.: 0.312"
Material: Tool steelSquare Drive Size (In.): 0.234
Depth Tap Enters: 1"Item: Tap Extension
For Use With: TapsApplication: For Fitting Into Places Not Accessible to Conventional Tap Extension
Tap Size: 1/16 and 1/8 RS NPTCoolant Hole Dia.:
Overall Length (In.): 9Country of Origin (subject to change): United States

Description

Tap Extension, Tool Steel, Tap Size 1/16 In and 1/8 RS NPT, Body Dia 1/2 In, Square Drive Size 0.234 In, Overall Length 9 In, Shank Dia 0.312, Depth Tap Enters 1 In, Taps, For Fitting Into Places Not Accessible to Conventional Tap Extension

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews