KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tap Ext, Size 3/8 and 1/2 NPT, 6 In OAL

WHITNEY TOOL| Zoro #: G1024371| Mfr #: 96116

$78.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Dia. (In.): 1
Shank Dia.: 0.700"
Material: Tool steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1024371 Mfr #: 96116
Body Dia. (In.): 1Shank Dia.: 0.700"
Material: Tool steelSquare Drive Size (In.): 0.530
Depth Tap Enters: Item: Tap Extension
For Use With: TapsApplication: For Fitting Into Places Not Accessible to Conventional Tap Extension
Tap Size: 3/8 NPTCoolant Hole Dia.:
Overall Length (In.): 6Country of Origin (subject to change): United States

Description

Tap Extension, Tool Steel, Tap Size 3/8 In NPT and 1/2 NPT, Body Dia 1 In, Square Drive Size 0.53 In, Overall Length 6 In, Shank Dia 0.7, Depth Tap Enters 1 3/16, Taps, For Fitting Into Places Not Accessible to Conventional Tap Extension

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews