KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tap Extension, Size #10, 9 In OAL

WHITNEY TOOL| Zoro #: G0689753| Mfr #: 96101

$44.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Body Dia. (In.): 3/8
Shank Dia.: 0.194"
Material: Tool steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0689753 Mfr #: 96101
Body Dia. (In.): 3/8Shank Dia.: 0.194"
Material: Tool steelSquare Drive Size (In.): 0.152
Depth Tap Enters: 1"Item: Tap Extension
For Use With: TapsApplication: For Fitting Into Places Not Accessible to Conventional Tap Extension
Tap Size: #10Coolant Hole Dia.:
Overall Length (In.): 9Country of Origin (subject to change): United States

Description

Tap Extension, Tool Steel, Tap Size #10, Body Dia 3/8 In, Square Drive Size 0.152 In, Overall Length 9 In, Shank Dia 0.194, Depth Tap Enters 1 In, Taps, For Fitting Into Places Not Accessible to Conventional Tap Extension

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews